Kichler KK7704OZ "Builder" Complete Track Lighting Track Kit

Item: KK7704OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $239.12 (Pricing is for Olde Bronze)



Details and Dimensions

Height 11-1/4"
Width 31-1/4"
Length 5-1/2"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 4
Bulb Type MR16 Cover
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Lighting Direction Down Light
Voltage 120V
Construction Steel
Weight 4 lbs
Shade Material Metal