Kichler KK7702TZG "Builder" Complete Track Lighting Track Kit
| Item: | KK7702TZG |
| Finish: | Tannery Bronze w/ Gold Accent |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.10
Details and Dimensions
| Height | 10-1/2" |
| Width | 22" |
| Length | 5" |
| Number of Bulbs | 3 |
| Bulb Type | Halogen MR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Tiffany |
| Construction | Steel |
| Features | • Lamps Swivel 90 Degrees And Rotate 350 Degrees |


