Kichler KK76148 "Palla" Torchiere Lamp
| Item: | KK76148 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $420.21
Details and Dimensions
| Height | 72" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Voltage | 120V |


