Kichler KK76120 "Maddox" Torchiere Lamp
| Item: | KK76120 |
| Finish: | Hand Painted |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $398.20
Details and Dimensions
| Height | 71" |
| Width | 14" |
| Number of Bulbs | 1 |
| Bulb Type | A21 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Switch Type | On-Off, Foot |


