Kichler KK76106 "Reid" Torchiere Lamp

Item: KK76106
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $258.00



Details and Dimensions

Height 71-3/4"
Width 20-1/2"
Number of Bulbs 2
Bulb Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Switch Type OOTN