Kichler KK76104 "Alex" Torchiere Lamp
| Item: | KK76104 |
| Finish: | Wood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.18
Details and Dimensions
| Height | 71-1/2" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Switch Type | OOFT |
| Weight | 19 lbs |


