Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK76103 "Clayton" Torchiere Lamp

Item: KK76103
Finish: Restoration Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 71"
Width 17-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Glass Type Alabaster Champagne
Shade Material Glass
Voltage 120V