X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK74264 "Light Arc" Floor Lamp

Item: KK74264
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Voltage 120V