Kichler KK70752 "Stella" Desk Lamp
| Item: | KK70752 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.06
Details and Dimensions
| Height | 20-1/2" |
| Width | 3-1/4" |
| Length | 13-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Satin Etched Opal |
| Shade Material | Glass |
| Voltage | 120V |


