X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70715 "Dakota Ridge" Desk Lamp

Item: KK70715
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26"
Width 16-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Shade Beige Softback
Shade Material Fabric
Voltage 120V