Kichler KK70658 "Dakota Ridge" Desk Lamp
| Item: | KK70658 |
| Finish: | Burnish Copper Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 24-1/2" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Black Slub Oval Hardback Shade |
| Shade Material | Glass |
| Voltage | 120V |


