X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK69150 "Modern Mosaic" 1 Bulb Wall Sconce

Item: KK69150
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10"
Width 8"
Extension From Wall 4"
Backplate Dimension 8'' x 5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes