X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK69121 "Denman" Multi Bulb Wall Sconce

Item: KK69121
Finish: Olde Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 19-1/2"
Width 8"
Backplate Dimension 5-1/8'' x 4-3/4''
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Voltage 120V
View Similar Products