Kichler KK69091 "Builder" Complete Track Lighting Track Kit
| Item: | KK69091 |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 9-1/4" |
| Width | 22-1/2" |
| Length | 4-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Halogen MR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Glass Type | Tiffany |
| Construction | Steel |
| Shade Material | Glass |


