Kichler KK69088 "Builder" Complete Track Lighting Track Kit

Item: KK69088
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $378.19



Details and Dimensions

Height 9-1/4"
Width 31-3/4"
Length 4-1/2"
Canopy Size 8'' x 4-1/2''
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Lighting Direction Down Light
Glass Type Tiffany
Voltage 120V
Construction Steel
Shade Material Glass