X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK65353 "Modern Mosaic" Mini Pendant

Item: KK65353
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-9/10"
Width 3-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tiffany Art
Shade Material Glass
Voltage 120V
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No