Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK65324 "Spyro" Drum Pendant

Item: KK65324
Finish: Dark Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $387.00

Price: $284.06

Details and Dimensions

Height 12-1/2"
Width 10"
Diameter 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tiffany Art
Shade Material Glass
Shade Type Drum
Voltage 120V
Weight 6 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No