X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK65321 "Denman" Mini Pendant

Item: KK65321
Finish: Olde Bronze
Online Availability: Please call for availability.

List Price: $297.00

Price: $218.00



Details and Dimensions

Height 18-1/4"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tiffany Art
Shade Material Glass
Voltage 120V
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No