X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65317 "Prairie Ridge" Semi Flush Mount Ceiling Light

Item: KK65317
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 14"
Diameter 14"
Backplate Dimension "4.75"" Square"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tiffany
Shade Material Glass
Weight 7 lbs