X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK61008 "Tacoma" Table Lamp

Item: KK61008
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 14-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V