Kichler KK6013CH "Marcalina" Multi Bulb Wall Sconce

Item: KK6013CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $750.38



Details and Dimensions

Height 14-1/2"
Width 13"
Extension From Wall 7"
Backplate Dimension 4-15/16'' dia.
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Voltage 120V