X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5051NI "Beveled Box" 1 Bulb Wall Sconce

Item: KK5051NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $120.00

Price: $88.08 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8"
Width 4-3/4"
Extension From Wall 5"
Backplate Dimension 7-13/16 x 4-3/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Cased Opal
Shade Material Glass
Suitable Installation Damp
Construction Steel