X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49256BK "Chesapeake" Post Light

Item: KK49256BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $66.00

Price: $44.02 (Pricing is for Black)



Details and Dimensions

Height 17-9/10"
Width 6-3/5"
Post Included No
Number of Bulbs 1
Bulb Type A19 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Weight 3 lbs