Kichler KK49255BK "Chesapeake" Outdoor Entrance Wall Light
| Item: | KK49255BK |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $43.02 (Pricing is for Black)
Details and Dimensions
| Height | 17-1/10" |
| Width | 6-2/3" |
| Backplate Dimension | 4-1/2'' x 5-7/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |


