Kichler KK49231OZ "Franceasi" Outdoor Hanging Lantern
| Item: | KK49231OZ |
| Finish: | Olde Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $160.08
Details and Dimensions
| Height | 20-1/4" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Light Umber Seedy |
| Voltage | 120V |
| Weight | 6 lbs |
| Chain Length | 72" |


