Kichler KK49201BK "Tremillo" Outdoor Entrance Wall Light

Item: KK49201BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $154.08 (Pricing is for Black)



Details and Dimensions

Height 14-1/3"
Width 7"
Backplate Dimension 6-3/4'' x 7''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched Cased Opal
Voltage 120V