X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49183BK "New Street USA" Outdoor Entrance Wall Light

Item: KK49183BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 6-1/4"
Backplate Dimension 4-3/8'' x 5-1/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Voltage 120V