X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49181OZ "North Creek" Outdoor Ceiling Mounted Light

Item: KK49181OZ
Finish: Olde Bronze
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 6-3/8"
Width 12-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Light Umber Etched Seedy
Voltage 120V