X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49164OZ "Portman Square" Outdoor Ceiling Mounted Light

Item: KK49164OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $450.00

Price: $330.30 (Pricing is for Olde Bronze)



Details and Dimensions

Height 5"
Width 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched Seedy
Voltage 120V