Kichler KK49153AGZ "Riverbank" Outdoor Ceiling Mounted Light
| Item: | KK49153AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $138.07
Details and Dimensions
| Height | 5-1/4" |
| Width | 9-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | White Linen |
| Voltage | 120V |


