X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49134BKG "Venetian Rain" Outdoor Hanging Lantern

Item: KK49134BKG
Finish: Black W/Gold
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24-3/4"
Width 7"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Rainy Clear
Voltage 120V
Weight 7 lbs
Chain Length 72"