X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49132BKG "Venetian Rain" Outdoor Entrance Wall Light

Item: KK49132BKG
Finish: Black W/Gold
Online Availability: Available for immediate shipment
Select Finish:

List Price: $490.50

Price: $360.03 (Pricing is for Black W/Gold)



Details and Dimensions

Height 30-7/8"
Width 9"
Backplate Dimension 6-3/4'' x 20''
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Venetian Rain
Voltage 120V