X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49035BST "Duquesne" Outdoor Ceiling Mounted Light

Item: KK49035BST
Finish: Brown Stone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/4"
Width 11"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Umber Etched Seedy
Voltage 120V