X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45119NI "Calleigh" 3 Bulb Bathroom Light

Item: KK45119NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $192.00

Price: $140.93 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8-1/2"
Width 26"
Extension From Wall 7"
Backplate Dimension 9'' W x 5'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Voltage 120V
Construction Steel
Weight 5 lbs