Kichler KK45118NI "Caleigh" 2 Bulb Bathroom Light
| Item: | KK45118NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $88.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Voltage | 120V |


