Kichler KK45113NI "Claro" 1 Bulb Wall Sconce
| Item: | KK45113NI |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.04
Details and Dimensions
| Height | 9-3/4" |
| Width | 6" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 9 x 5 |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


