X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42484OZ "Leighton" Drum Pendant

Item: KK42484OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $225.00

Price: $165.15




Details and Dimensions

Height 18-4/9"
Width 8"
Diameter 8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Fabric Shades with Satin Etched Glass Diffusers
Shade Off White Fabric Shade w/ Satin Etched
Shade Material Fabric
Shade Type Drum
Voltage 120V
Weight 4 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No