X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42439AP "Sayre" Complete Track Lighting Track Kit

Item: KK42439AP
Finish: Antique Pewter
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-3/4"
Width 24"
Length 6"
Canopy Size 6'' Diameter
Number of Bulbs 3
Bulb Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Material Clear Fresnel Lens
Construction Steel
Lamp Type MR16
Shade Material Metal