X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42438AP "Sayre" Down Light Pendant

Item: KK42438AP
Finish: Antique Pewter
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $417.00

Price: $306.08 (Pricing is for Antique Pewter)




Details and Dimensions

Height 10-1/2"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Frensnel Lens
Shade Material Glass
Voltage 120V
Weight 8 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No