Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42437AP "Sayre" Down Light Pendant

Item: KK42437AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9-1/4"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Fresnel Lens
Shade Material Glass
Voltage 120V
Weight 7 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No
View Similar Products