Kichler KK42436AP "Sayre" Down Light Pendant
| Item: | KK42436AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $190.10 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 8-1/2" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Fresnel Lens |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 5 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


