Kichler KK42418NI "Crescent View" Multi Light Pendant
| Item: | KK42418NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $440.22
Details and Dimensions
| Height | 13" |
| Width | 26" |
| Length | 7-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 8 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


