Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42385MIZ "Lacey" Down Light Pendant

Item: KK42385MIZ
Finish: Mission Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 23-1/2"
Width 20"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type "AP-Satin Etched Cased Opal Inner, White Translucent Organza Outer, MIZ-Satin Etched Inner, Light Umber Translucent Outer"
Shade Material Glass
Shade Type Drum
Chain Length 72"
Weight 16 lbs