X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42265AVI "Brinbourne" Mini Pendant

Item: KK42265AVI
Finish: Anvil Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $157.50

Price: $115.61



Details and Dimensions

Height 9-1/2"
Width 8-1/2"
Length 4-3/4"
Canopy Size 5-1/2
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Wire Length 104"
Voltage 120V
Weight 5 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No