X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42264AVI "Brinbourne" Semi Flush Mount Ceiling Light

Item: KK42264AVI
Finish: Anvil Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/2"
Width 15"
Diameter 15"
Backplate Dimension "5.5"" Diameter"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Weight 11 lbs
Features Can be either a Semi Flush Mount or Pendant