X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42216CH "Stella" Mini Pendant

Item: KK42216CH
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-1/2"
Width 3-3/8"
Length 14-1/4"
Canopy Size 5
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Wire Length 57"
Voltage 120V
Weight 3 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No
View Similar Products