X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42214CH "Stella" Large Foyer Chandelier

Item: KK42214CH
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 52-1/2"
Width 37"
Diameter 37"
Length 36"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 24
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 960 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Wire Length 76"
Weight 45 lbs
Voltage 120V
Energy Efficient No
Energy Star No
Title 24 Compliant No