Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Kichler
>
KK42212CH
Kichler KK42212CH "Stella" Large Foyer Chandelier
| Item: | KK42212CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $950.48 (Pricing is for Chrome)
Details and Dimensions
| Height | 31-3/4" |
| Width | 30" |
| Diameter | 30" |
| Length | 26-3/4" |
| Number Of Tiers | 2 |
| Canopy Size | 5 |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Shade Included | Yes |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Weight | 26 lbs |
| Voltage | 120V |


