Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42164AP "Bellamy" Complete Track Lighting Track Kit

Item: KK42164AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 5-1/2"
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Glass Type Satin Etched Opal (AP), Umber Etched (OZ)
Weight 6 lbs
Features Adjustable Rail Light
Lamp Type GU10 MR16
Shade Material Glass