Kichler KK42162AP "Bellamy" Mini Pendant
| Item: | KK42162AP |
| Finish: | Antique Pewter |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $150.08 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 15" |
| Width | 10" |
| Overall Height | 53-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Xenon / Krypton |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Shade Material | Glass |
| Wire Length | 38-1/2" |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


